Weatherproof-In-Use Cover, 1-Gang, Horizontal, Non-Metallic, Clear

Item #: 0775589

Cat #: DBPH1C

UPC: 018997178459

$ 21.30 EA
Company wide:
4 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 4.0 Inch X 5.685 Inch X 2.94 Inch.

Overview

Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 4.0 Inch X 5.685 Inch X 2.94 Inch.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997178459, DBPH1C, ARLDBPH1C

Specifications

Color: Clear
Gangs: 1
Mounting: Horizontal
Depth: 2.940 in
Color: Clear
Mounting: Horizontal
Gangs: 1
Depth: 2.940 in