Rigid Nipple, 1-1/4" x 6", Gray, PVC Coated/Steel

Item #: 0775539

Cat #: NPL11/4X6-G

UPC: 704508398361

$ 95.04 EA
Company wide:
0 in stock
Documents & Guides
Rigid Nipple, Size: 1-1/4 x 6 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

Overview

Rigid Nipple, Size: 1-1/4 x 6 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Also known as: 704508398361, NPL11/4X6-G, OCANPL114X6G

Specifications

Color: Gray
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel