PVC CTD COND NIPPLE 1-1/4X3IN GRY

Item #: 0775524

Cat #: NPL11/4X3-G

UPC: 704508398231

$ 80.67 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Nipple, 1-1/4 Inch/35 Metric Pipe Size x 3 Inch/76.2 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray

Overview

PVC Coated Conduit Nipple, 1-1/4 Inch/35 Metric Pipe Size x 3 Inch/76.2 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508398231, NPL11/4X3-G, OCANPL114X3G

Specifications

Color: Gray
Length: 3 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Length: 3 in