
Terminal Block, 760A, 600V AC/DC, 2 Lineside, 12 Loadside, 3P
Item #: 0775513
Cat #: 16530-3
UPC: 051712149020
$ 479.09 EA
Company wide:
0
in stock
Documents & Guides
Terminal Block, 760 Amp, 600 Volt AC/DC, 2 Lineside Ports, (2) 500kcmil - #6CU-AL, 12 Loadside Ports, (12) #4 - #14CU-AL, 3-Pole
Overview
Terminal Block, 760 Amp, 600 Volt AC/DC, 2 Lineside Ports, (2) 500kcmil - #6CU-AL, 12 Loadside Ports, (12) #4 - #14CU-AL, 3-Pole
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712149020, 16530-3, BUS165303
Specifications
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 4, 6 - 500 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Color: | Black |
| Allowable Gauge Range: | 14 - 4, 6 - 500 |