1500W 100 CFM Heater/Fan/Light

Item #: 0775502

Cat #: 100HL

UPC: 026715180257

Company wide:
0 in stock
Documents & Guides
Ceiling Heater/Fan with Light, CFM: 100, Sones: 2.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.

Overview

Ceiling Heater/Fan with Light, CFM: 100, Sones: 2.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.

Ceiling Heater/Fan with Light, CFM: 100, Sones: 2.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.

Also known as: 026715180257, 100HL, BRN100HL

Specifications

Sones: 2
Color: White
CFM: 100
Sones: 2
CFM: 100
Color: White