D/F Current Tansformer, 100:5

Item #: 0775471

Cat #: CT-0100-F10

UPC: 079458991758

$ 39.63 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Current Transformer, Footed Style, Ratio: 100:5, 1" Window, Brass Terminals

Overview

Current Transformer, Footed Style, Ratio: 100:5, 1" Window, Brass Terminals

Littelfuse offers a wide array of instrument rated current transformers in 1-3 inch diameter opening.

Also known as: 079458991758, CT-0100-F10, LFUCT0100F10

Specifications

Type: Current Transformer, Solid Core
Amps: 100
Phase: 1
Type: Current Transformer, Solid Core
Phase: 1
Amps: 100