3" Emt Set Screw Conn.

Item #: 0775445

Cat #: 807

UPC: 018997008077

Company wide:
0 in stock
Documents & Guides
Features:concrete Tight, 3in Knockout, 3.33in Length X 3.91in Height, 12 Per Pack, Standard:ul, Csa, Size:3.00in, Material:zinc Die Cast

Overview

Features:concrete Tight, 3in Knockout, 3.33in Length X 3.91in Height, 12 Per Pack, Standard:ul, Csa, Size:3.00in, Material:zinc Die Cast
Also known as: 018997008077, 807, ARL807

Specifications

Diameter: 3 in
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated