Dottie Rod386 3/8-16 X 6' Threaded

Item #: 0775411

Cat #: ROD386

UPC: 781002173175

$ 4.00 EA
Company wide:
0 in stock
Documents & Guides
3/8-16 X 6' Threaded Rod 6 Foot Lengths Steel Zinc

Overview

3/8-16 X 6' Threaded Rod 6 Foot Lengths Steel Zinc

Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.

Also known as: 781002173175, ROD386, DOTROD386

Specifications

Diameter: 3/8 in
Material: Steel
Length: 6 ft
Finish: Zinc
Diameter: 3/8 in
Length: 6 ft
Material: Steel
Finish: Zinc