3-Phase Supply Voltage, 400/600V AC

Item #: 0775379

Cat #: 9540

UPC: 024822095402

$ 614.24 EA
Company wide:
2 in stock
Documents & Guides
3-Phase Supply Voltage, 400/600V AC, NEMA 4X, Wall Mount Drive. 3-Phase Output, 5 Hp, 9.6 Amp.

Overview

3-Phase Supply Voltage, 400/600V AC, NEMA 4X, Wall Mount Drive. 3-Phase Output, 5 Hp, 9.6 Amp.
Also known as: 024822095402, 9540, KBE9540

Specifications

Phase: 3
Horsepower: 5
Type: Variable Frequency Drive
Mounting: Wall
Amps: 9.600
IP/NEMA Rating: NEMA 4X
Phase: 3
Type: Variable Frequency Drive
Amps: 9.600
Horsepower: 5
Mounting: Wall
IP/NEMA Rating: NEMA 4X