Dxn1 Inlet

Item #: 0775319

Cat #: 22-18043

UPC: 784474609449

$ 170.38 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Inlet, Enclosure Ip66/ip67, Wiring Capacity 20 To 10 Awg, Polarity 3 Pole, Ground, Application: Refineries, Silos, Hazardous Environment, Standard: Csa, Iec, Atex, Size: 2.24 Dia X 1.97in, Amperage Rating: 20amp, Voltage Rating: 480v, Material: Polyester,

Overview

Inlet, Enclosure Ip66/ip67, Wiring Capacity 20 To 10 Awg, Polarity 3 Pole, Ground, Application: Refineries, Silos, Hazardous Environment, Standard: Csa, Iec, Atex, Size: 2.24 Dia X 1.97in, Amperage Rating: 20amp, Voltage Rating: 480v, Material: Polyester,
Also known as: 784474609449, 22-18043, MEL2218043

Specifications

No Specifications Available