Industrial Unit Heater, 11.2/15.0 KW, 208/240V, Three Phase

Item #: 0775252

Cat #: MUH152

UPC: 685360047423

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 11.2/15.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 11.2/15.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047423, MUH152, QMKMUH152

Specifications

Phase: 3
Color: Beige
Volts AC: 240, 208
Wattage: 15 kW
Mounting: Wall
Amps: 36.100, 36.300
Phase: 3
Volts AC: 240, 208
Mounting: Wall
Color: Beige
Wattage: 15 kW
Amps: 36.100, 36.300