6-60W MED BROADWAY Gray

Item #: 0775221

Cat #: P3026-09

UPC: 785247117246

Company wide:
0 in stock
Documents & Guides
Six-light embossed, wall mount bracket. Sockets are on 6 inch centers enclosed with matching cups. Broadway style lighting strip gives the room a Hollywood feel. Be flirtatious and glamorous with this inviting Brushed Nickel wall light decoration.

Overview

Six-light embossed, wall mount bracket. Sockets are on 6 inch centers enclosed with matching cups. Broadway style lighting strip gives the room a Hollywood feel. Be flirtatious and glamorous with this inviting Brushed Nickel wall light decoration.
Also known as: 785247117246, P3026-09, PROP302609

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 36 in
Wattage: 60
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Diameter: 36 in
Standards: California Proposition 65
Color: Brushed Nickel
Wattage: 60
Type: Bath/Wall Fixture