1
more

1/16IN GREEN THIN-WALL HEAT SHRINK
Item #: 0775179
Cat #: CPO63-5-B
UPC: 786210963563
$ 1310.59 EA
Company wide:
0
in stock
Documents & Guides
THB CPO63-5-B 1/16IN GREEN TH
Overview
THB CPO63-5-B 1/16IN GREEN TH
Also known as: 786210963563, CPO63-5-B, THBCPO635B
Features & Benefits
- Seams continuously welded and ground smooth
- External-formed 90-degree body flange
- Integral door alignment device to properly align door and gasket to body flange
- Holes provided in body for mounting disconnect operating handle and operating mechanism
- For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC423210SSR item measures 42x32x10in with material of SS304 finish Brushed.
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Stainless steel hidden hinges
- Standard full-access door opening
- Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins
- Provisions on door for optional high-impact thermoplastic data pocket
Specifications
| Color: | Green |
| Type: | Heat Shrink, Thin Wall |
| Color: | Green |
| Type: | Heat Shrink, Thin Wall |