Switch, Decorator, Claro, White

Item #: 0775120

Cat #: CA-4PSNL-WH

UPC: 027557292221

$ 26.88 EA
Company wide:
0 in stock
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 4-Way, 120V/15A, Color: White

Overview

Claro Switch With Locator Light, Gloss Finish, 4-Way, 120V/15A, Color: White

Claro Switch with Locator Light, Gloss Finish, 4-way, 120V/15A in white

Also known as: 027557292221, CA-4PSNL-WH, LUTCA4PSNLWH

Specifications

Type: 3-Way, Indicator Light, Switch, Decorator
Wattage: 600
Volts AC: 120
Mounting: Surface
Amps: 15
Color: White
Light Technology: Halogen
Type: 3-Way, Indicator Light, Switch, Decorator
Volts AC: 120
Amps: 15
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)