12-4/10-2/12-2 SNC 250' COIL

Item #: 0775075

Cat #: 2918-42-00

UPC: 077680178992

Company wide:
0 in stock
Documents & Guides
Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 10-2 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT

Overview

Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 10-2 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT

Super Neutral or Neutral Per Leg constructions are designed for applications where excess neutral capacity are required due to non-linear switching loads causing additive harmonic currents to be present on the neutral conductor.

Also known as: 077680178992, 2918-42-00, AFC29184200

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Volts AC: 600