20a 2w3p Recept Expl Prf

Item #: 0775060

Cat #: CPS152111

UPC: 781381000505

$ 707.18 EA
Company wide:
0 in stock
Documents & Guides
APPCPS152111 2W-3P 20A

Overview

APPCPS152111 2W-3P 20A

Contender™ CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. It features delayed action construction; to operate, insert plug to first stop, move Slide-Lok™ slide to the right and push plug fully forward to energize. The Contender CPS meets all UL and CSA requirements for ground fault protection in hazardous locations when the GFCI cover is used.

Also known as: 781381000505, CPS152111, APPCPS152111

Specifications

No Specifications Available