Main,extd,yel,bp,ill

Item #: 0775042

Cat #: MP4-11Y

UPC:

$ 30.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb Mp4-11y Yellow yellow Illuminated Pushbutton

Overview

Abb Mp4-11y Yellow yellow Illuminated Pushbutton
Also known as: MP4-11Y, ABBMP411Y

Specifications

Material: Steel
Height: 1.500 in
Width: 2.750 in
Material: Steel
Width: 2.750 in
Height: 1.500 in