M20, Plastic Gland, Gray, 0.39 - 0.546 10-14MM

Item #: 0775027

Cat #: PCG-M20

UPC:

$ 1.84 EA
Company wide:
3 in stock
Documents & Guides
PRODUCT TYPE Cable Glands SHELL / COUPLING NUT MATERIAL Plastic CABLE LENGTH IN FEET N/A CABLE LENGTH IN METERS N/A HOOD THREAD M20 COMPONENT TYPE Cable Gland MENCOM SERIES Plastic Gland MOUNTING THREAD M20 FEMALE THREADS N/A MALE THREADS M20 GLAND COLOR Gray GLAND UPPER RANGE 0.546 GLAND LOWER RANGE 0.39 NUT Yes GLAND MATERIAL Plastic SHIELDING N/A IP RATING IP68

Overview

PRODUCT TYPE Cable Glands SHELL / COUPLING NUT MATERIAL Plastic CABLE LENGTH IN FEET N/A CABLE LENGTH IN METERS N/A HOOD THREAD M20 COMPONENT TYPE Cable Gland MENCOM SERIES Plastic Gland MOUNTING THREAD M20 FEMALE THREADS N/A MALE THREADS M20 GLAND COLOR Gray GLAND UPPER RANGE 0.546 GLAND LOWER RANGE 0.39 NUT Yes GLAND MATERIAL Plastic SHIELDING N/A IP RATING IP68

Plastic Cable Glands (PCG) provide superior strain relief for cables and provide IP68 protection against dust and water. Mencom offers a large selection of cables glands in Metric, PG, and NPT thread choices. Sealing Grommets for Metric and PG sized openings are also available.

Also known as: PCG-M20, MENPCGM20

Specifications

Material: Plastic
Material: Plastic