6X48X90 GRAY PVC CTD LRELL AL

Item #: 0775000

Cat #: LRELL6X48SA-G

UPC: 704508030513

$ 5530.95 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL6X48SA-G PVC CTD ELB

Overview

OCA LRELL6X48SA-G PVC CTD ELB
Also known as: 704508030513, LRELL6X48SA-G, OCALRELL6X48SAG

Specifications

Color: Gray
Diameter: 6 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 6 in
Angle: 90°