6X48X30 GRAY PVC CTD LRELL STL

Item #: 0774948

Cat #: LRELL6X4830-G

UPC: 704508428112

$ 4842.56 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL6X4830-G PVC CTD ELB

Overview

OCA LRELL6X4830-G PVC CTD ELB
Also known as: 704508428112, LRELL6X4830-G, OCALRELL6X4830G

Specifications

Color: Gray
Diameter: 6 in
Material: PVC Coated Steel
Angle: 30°
Color: Gray
Material: PVC Coated Steel
Diameter: 6 in
Angle: 30°