30 Amp, 115 Volt, 50ft Power Reel

Item #: 0774922

Cat #: PC17-5010-X

UPC:

$ 1193.10 EA
Company wide:
6 in stock
Documents & Guides
Unterminated Retractable Power Reel with 50 ft. Cord only. Gauge: 10/3 AWG SJO. Voltage: 115 Volts. Amperage: 30 Amps. Weight: 67 lbs.

Overview

Unterminated Retractable Power Reel with 50 ft. Cord only. Gauge: 10/3 AWG SJO. Voltage: 115 Volts. Amperage: 30 Amps. Weight: 67 lbs.

COXREELS PC Series spring driven "Power Cord" reels are heavy duty, industrial grade power sources. They replace tangled extension cords and self-retract to increase safety, productivity and efficiency. Modeled after the P and SH Series, the PC Series are designed for long-lasting, trouble-free performance even under the most demanding conditions.

Also known as: PC17-5010-X, COXPC175010X

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120
Type: Unterminated
Amps: 30
Length: 50 ft
Gauge: 10 AWG
Volts AC: 120
Amps: 30
Conductors: 3
Type: Unterminated
Length: 50 ft