6X48X15 GRAY PVC CTD LRELL STL

Item #: 0774906

Cat #: LRELL6X4815-G

UPC: 704508029548

$ 7263.90 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL6X4815-G PVC CTD ELB

Overview

OCA LRELL6X4815-G PVC CTD ELB
Also known as: 704508029548, LRELL6X4815-G, OCALRELL6X4815G

Specifications

Color: Gray
Diameter: 6 in
Material: PVC Coated Steel
Angle: 15°
Color: Gray
Material: PVC Coated Steel
Diameter: 6 in
Angle: 15°