6X36X90 GRAY PVC CTD LRELL AL

Item #: 0774897

Cat #: LRELL6X36SA-G

UPC: 704508016951

$ 4828.60 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL6X36SA-G PVC CTD ELB

Overview

OCA LRELL6X36SA-G PVC CTD ELB
Also known as: 704508016951, LRELL6X36SA-G, OCALRELL6X36SAG

Specifications

Color: Gray
Diameter: 6 in
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Aluminum
Sweep Radius: 36 in
Diameter: 6 in
Angle: 90°