Retractable Power Reel with Quad Industrial Receptacle, 20 Amp, 115 Volt

Item #: 0774883

Cat #: PC13-5012-B

UPC:

$ 782.79 EA
Company wide:
1 in stock
Documents & Guides
Retractable Power Reel with Quad Industrial Receptacle, 50 Foot Cord Length, 12/3 AWG SJO Cord, 115 Volts, 20 Amps, For Indoor Use Only

Overview

Retractable Power Reel with Quad Industrial Receptacle, 50 Foot Cord Length, 12/3 AWG SJO Cord, 115 Volts, 20 Amps, For Indoor Use Only

COXREELS PC Series spring driven "Power Cord" reels are heavy duty, industrial grade power sources. They replace tangled extension cords and self-retract to increase safety, productivity and efficiency. Modeled after the P and SH Series, the PC Series are designed for long-lasting, trouble-free performance even under the most demanding conditions.

Also known as: PC13-5012-B, COXPC135012B

Specifications

Conductors: 3
Volts AC: 120
Gauge: 12 AWG
Amps: 20
Length: 50 ft
NEMA Configuration: 5-20R
Conductors: 3
Gauge: 12 AWG
Length: 50 ft
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R