
$ 690.64 EA
Company wide:
6
in stock
Documents & Guides
Retractable Power Reel with (1) 5-20 Single Connector, Cord Length: 50 ft., Gauge: 12/3 AWG SJO, Voltage: 115 Volts, Amperage: 20 Amps, Weight: 34 lbs.
Overview
Retractable Power Reel with (1) 5-20 Single Connector, Cord Length: 50 ft., Gauge: 12/3 AWG SJO, Voltage: 115 Volts, Amperage: 20 Amps, Weight: 34 lbs.
COXREELS PC Series spring driven "Power Cord" reels are heavy duty, industrial grade power sources. They replace tangled extension cords and self-retract to increase safety, productivity and efficiency. Modeled after the P and SH Series, the PC Series are designed for long-lasting, trouble-free performance even under the most demanding conditions.
Also known as: PC13-5012-A, COXPC135012A
Specifications
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 20 |
| Length: | 50 ft |
| NEMA Configuration: | 5-20P, 15-20R |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Length: | 50 ft |
| Volts AC: | 120 |
| Amps: | 20 |
| NEMA Configuration: | 5-20P, 15-20R |