
$ 192.71 EA
Company wide:
1
in stock
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: TB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656072186, PV0700TB27, CLBPV0700TB27
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |