6X36X30 GRAY PVC CTD LRELL STL

Item #: 0774849

Cat #: LRELL6X3630-G

UPC: 704508030827

$ 4131.85 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL6X3630-G PVC CTD ELB

Overview

OCA LRELL6X3630-G PVC CTD ELB
Also known as: 704508030827, LRELL6X3630-G, OCALRELL6X3630G

Specifications

Color: Gray
Diameter: 6 in
Material: PVC Coated Steel
Angle: 30°
Color: Gray
Material: PVC Coated Steel
Diameter: 6 in
Angle: 30°