OCC LRELL5X48-G 5X48X90 GRAY PVC

Item #: 0774839

Cat #: LRELL5X48-G

UPC: 704508396459

$ 3955.52 EA
Company wide:
0 in stock
Documents & Guides
OCC LRELL5X48-G 5X48X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL5X48-G 5X48X90 GRAY PVC CTD LRELL STL
Also known as: 704508396459, LRELL5X48-G, OCALRELL5X48G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 5 in
Angle: 90°