5X48X30 GRAY PVC CTD LRELL STL

Item #: 0774834

Cat #: LRELL5X4830-G

UPC: 704508031299

$ 4163.66 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL5X4830-G PVC CTD ELB

Overview

OCA LRELL5X4830-G PVC CTD ELB
Also known as: 704508031299, LRELL5X4830-G, OCALRELL5X4830G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 5 in
Angle: 30°