5X36X60 GRAY PVC CTD LRELL STL

Item #: 0774821

Cat #: LRELL5X3660-G

UPC: 704508029456

$ 4645.38 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL5X3660-G PVC CTD ELB

Overview

OCA LRELL5X3660-G PVC CTD ELB
Also known as: 704508029456, LRELL5X3660-G, OCALRELL5X3660G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 60°
Color: Gray
Material: PVC Coated Steel
Diameter: 5 in
Angle: 60°