5X36X45 GRAY PVC CTD LRELL AL

Item #: 0774817

Cat #: LRELL5X3645SA-G

UPC: 704508031800

$ 3619.16 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL5X3645SA-G PVC CTD E

Overview

OCA LRELL5X3645SA-G PVC CTD E
Also known as: 704508031800, LRELL5X3645SA-G, OCALRELL5X3645SAG

Specifications

Color: Gray
Diameter: 5 in
Angle: 45°
Material: PVC Coated Aluminum
Color: Gray
Angle: 45°
Diameter: 5 in
Material: PVC Coated Aluminum