5X36X30 GRAY PVC CTD LRELL AL

Item #: 0774805

Cat #: LRELL5X3630SA-G

UPC: 704508031794

$ 3809.67 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL5X3630SA-G PVC CTD E

Overview

OCA LRELL5X3630SA-G PVC CTD E
Also known as: 704508031794, LRELL5X3630SA-G, OCALRELL5X3630SAG

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Aluminum
Angle: 30°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 5 in
Angle: 30°