5X30X90 GRAY PVC CTD LRELL AL

Item #: 0774779

Cat #: LRELL5X30SA-G

UPC: 704508030919

$ 3582.92 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL5X30SA-G PVC CTD ELB

Overview

OCA LRELL5X30SA-G PVC CTD ELB
Also known as: 704508030919, LRELL5X30SA-G, OCALRELL5X30SAG

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Color: Gray
Material: PVC Coated Steel
Diameter: 5 in
Angle: 90°