Capacitive Proximity Sensor with 26' Meter Cable

Item #: 0774764

Cat #: E53KAL18A2S8

UPC: 782114629222

$ 648.98 EA
Company wide:
0 in stock
Capacitive Proximity Sensor, Tubular, E53 Series, 0.71 Diameter, Distance 8 Mm, Contact Rating: 300 mA Solid State Output, 300 Maximum AC Current, 2-Wire AC, Connection: 26 Feet (8 Meter) Cable, Cable Type: PVC, Input Voltage: 20-250 VAC, Operating Mode: Shielded

Overview

Capacitive Proximity Sensor, Tubular, E53 Series, 0.71 Diameter, Distance 8 Mm, Contact Rating: 300 mA Solid State Output, 300 Maximum AC Current, 2-Wire AC, Connection: 26 Feet (8 Meter) Cable, Cable Type: PVC, Input Voltage: 20-250 VAC, Operating Mode: Shielded
Also known as: 782114629222, E53KAL18A2S8, CUTE53KAL18A2S8

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4