
$ 2725.22 EA
Company wide:
0
in stock
Documents & Guides
OCC LRELL4X4845-G 4X48X45 GRAY PVC CTD LRELL STL
Overview
OCC LRELL4X4845-G 4X48X45 GRAY PVC CTD LRELL STL
Also known as: 704508013868, LRELL4X4845-G, OCALRELL4X4845G
Specifications
| Color: | Gray |
| Diameter: | 4 in |
| Angle: | 45° |
| Material: | PVC Coated Steel |
| Sweep Radius: | 48 in |
| Color: | Gray |
| Angle: | 45° |
| Sweep Radius: | 48 in |
| Diameter: | 4 in |
| Material: | PVC Coated Steel |