OCA LRELL4X3645SA-G PVC CTD E

Item #: 0774753

Cat #: LRELL4X3645SA-G

UPC: 704508033590

$ 2427.18 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL4X3645SA-G PVC CTD E

Overview

OCA LRELL4X3645SA-G PVC CTD E
Also known as: 704508033590, LRELL4X3645SA-G, OCALRELL4X3645SAG

Specifications

Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Diameter: 4 in
Material: PVC Coated Steel
Angle: 45°