4X24X60 GRAY PVC CTD LRELL STL

Item #: 0774735

Cat #: LRELL4X2460-G

UPC: 704508029319

$ 1572.05 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL4X2460-G PVC CTD ELB

Overview

OCA LRELL4X2460-G PVC CTD ELB
Also known as: 704508029319, LRELL4X2460-G, OCALRELL4X2460G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 60°
Color: Gray
Material: PVC Coated Steel
Diameter: 4 in
Angle: 60°