3
more

Interface Relay, Plug-In, 12A, SPDT, 250VAC Rated, 230VAC Coil
Item #: 0774730
Cat #: 1SVR 405 611 R3000
UPC: 013614497265
$ 18.53 EA
Company wide:
3
in stock
Documents & Guides
Interface Relay, Plug-In, 230 Vac Rated Control Supply Voltage, SPDT, Without LED Indicator and 250 V, 12 Amp Contact Rating
Overview
Interface Relay, Plug-In, 230 Vac Rated Control Supply Voltage, SPDT, Without LED Indicator and 250 V, 12 Amp Contact Rating
230 VAC pluggable interface relay with 2 c/o (SPDT) with LED outputs and 250 V, 12A contact rating
Also known as: 013614497265, 1SVR 405 611 R3000, ABB1SVR405611R3000
Specifications
| Type: | Interface Relays, SPDT |
| Poles: | 2 |
| Mounting: | Socket |
| Amps: | 12 |
| Volts AC: | 250 |
| Base: | 8-Blade |
| Volts AC Control: | 230 |
| Family / Style: | CR |
| Type: | Interface Relays, SPDT |
| Mounting: | Socket |
| Volts AC: | 250 |
| Volts AC Control: | 230 |
| Poles: | 2 |
| Amps: | 12 |
| Base: | 8-Blade |
| Family / Style: | CR |