4X24X30 GRAY PVC CTD LRELL STL

Item #: 0774726

Cat #: LRELL4X2430-G

UPC: 704508014827

$ 1493.49 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL4X2430-G PVC CTD ELB

Overview

OCA LRELL4X2430-G PVC CTD ELB
Also known as: 704508014827, LRELL4X2430-G, OCALRELL4X2430G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 4 in
Angle: 30°