4X24X15 GRAY PVC CTD LRELL STL

Item #: 0774721

Cat #: LRELL4X2415-G

UPC: 704508029395

$ 2240.21 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL4X2415-G PVC CTD ELB

Overview

OCA LRELL4X2415-G PVC CTD ELB
Also known as: 704508029395, LRELL4X2415-G, OCALRELL4X2415G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 15°
Color: Gray
Material: PVC Coated Steel
Diameter: 4 in
Angle: 15°