3X24X90 GRAY PVC CTD LRELL AL

Item #: 0774698

Cat #: LRELL3X24SA-G

UPC: 704508012618

$ 1401.69 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL3X24SA-G PVC CTD ELB

Overview

OCA LRELL3X24SA-G PVC CTD ELB
Also known as: 704508012618, LRELL3X24SA-G, OCALRELL3X24SAG

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 in
Material: PVC Coated Aluminum
Sweep Radius: 24 in
Color: Gray
Angle: 90°