3X24X90 LBLUE PVC CTD LRELL STL

Item #: 0774694

Cat #: LRELL3X24-B

UPC: 704508395919

$ 1218.44 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL3X24-B PVC CTD ELB 9

Overview

OCA LRELL3X24-B PVC CTD ELB 9
Also known as: 704508395919, LRELL3X24-B, OCALRELL3X24B

Specifications

Diameter: 3 in
Color: Light Blue
Material: PVC Coated Steel
Angle: 90°
Diameter: 3 in
Material: PVC Coated Steel
Color: Light Blue
Angle: 90°