OCA LRELL3X2430-G PVC CTD ELB

Item #: 0774691

Cat #: LRELL3X2430-G

UPC: 704508034771

$ 1107.66 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL3X2430-G PVC CTD ELB

Overview

OCA LRELL3X2430-G PVC CTD ELB
Also known as: 704508034771, LRELL3X2430-G, OCALRELL3X2430G

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Angle: 30°
Diameter: 3 in
Angle: 30°
Material: PVC Coated Steel