PVC CTD ELB 90D 3IN R18IN ALUM GRY

Item #: 0774687

Cat #: LRELL3X18SA-G

UPC: 704508028046

$ 834.19 EA
Company wide:
0 in stock
Documents & Guides
PVC CTD ELB 90D 3IN R18IN ALUM GRY

Overview

PVC CTD ELB 90D 3IN R18IN ALUM GRY
Also known as: 704508028046, LRELL3X18SA-G, OCALRELL3X18SAG

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 3 in
Material: PVC Coated Aluminum
Color: Gray
Angle: 90°