3X18X45 GRAY PVC CTD LRELL STL

Item #: 0774677

Cat #: LRELL3X1845-G

UPC: 704508429041

$ 931.15 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL3X1845-G PVC CTD ELB

Overview

OCA LRELL3X1845-G PVC CTD ELB
Also known as: 704508429041, LRELL3X1845-G, OCALRELL3X1845G

Specifications

Diameter: 3 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 3 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel