TPP DUP 2-20A 10FT 30 SERIES S2 JKS

Item #: 0774667

Cat #: 30TP-4V3S2

UPC: 786776058826

$ 720.97 EA
Company wide:
0 in stock
Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 10'5" (3.2m). Two 20A 125V duplex receptacles. One Ortronics Series II adapter. One Ortronics Series II dual Cat 5e insert, two blank inserts and labeling supplies. Maximum ceiling height 10'5" (3.2m).

Overview

Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 10'5" (3.2m). Two 20A 125V duplex receptacles. One Ortronics Series II adapter. One Ortronics Series II dual Cat 5e insert, two blank inserts and labeling supplies. Maximum ceiling height 10'5" (3.2m).
Also known as: 786776058826, 30TP-4V3S2, WMD30TP4V3S2

Specifications

Color: Ivory
Material: Steel
Length: 10.500 ft
Color: Ivory
Length: 10.500 ft
Material: Steel