3/4X18X90 GRAY PVC CTD LRELL STL

Item #: 0774665

Cat #: LRELL3/4X18-G

UPC: 704508013851

$ 290.67 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL3/4X18-G PVC CTD ELB

Overview

OCA LRELL3/4X18-G PVC CTD ELB
Also known as: 704508013851, LRELL3/4X18-G, OCALRELL34X18G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Gray
Angle: 90°