3/4X12X90 GRAY PVC CTD LRELL STL

Item #: 0774663

Cat #: LRELL3/4X12-G

UPC: 704508004965

$ 202.14 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL3/4X12-G PVC CTD ELB

Overview

OCA LRELL3/4X12-G PVC CTD ELB
Also known as: 704508004965, LRELL3/4X12-G, OCALRELL34X12G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Gray
Angle: 90°