3-1/2X48X90 GRAY PVC CTD LRELL STL

Item #: 0774662

Cat #: LRELL31/2X48-G

UPC: 704508395865

$ 2504.37 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL31/2X48-G PVC CTD EL

Overview

OCA LRELL31/2X48-G PVC CTD EL
Also known as: 704508395865, LRELL31/2X48-G, OCALRELL312X48G

Specifications

Color: Gray
Diameter: 3 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 3 1/2 in
Angle: 90°