3-1/2X36X45 GRAY PVC CTD LRELL STL

Item #: 0774654

Cat #: LRELL31/2X3645-G

UPC: 704508018436

$ 1792.29 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL31/2X3645-G PVC CTD

Overview

OCA LRELL31/2X3645-G PVC CTD
Also known as: 704508018436, LRELL31/2X3645-G, OCALRELL312X3645G

Specifications

Color: Gray
Diameter: 3 1/2 in
Angle: 45°
Material: PVC Coated Steel
Color: Gray
Angle: 45°
Diameter: 3 1/2 in
Material: PVC Coated Steel